Kichler KK1873NI "Hendrik" Large Foyer Chandelier
| Item: | KK1873NI |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $1,900.95
Details and Dimensions
| Height | 41-1/2" |
| Width | 50-1/2" |
| Diameter | 50-1/2" |
| Number Of Tiers | 2 |
| Number of Bulbs | 18 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 1080 W |
| Shade Material | Glass |
| Chain Length | 72" |
| Weight | 82 lbs |
| Voltage | 120V |
| Product Specifications |


