Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kichler KK1861OZW "Olympia" Large Foyer Chandelier

Item: KK1861OZW
Finish: Olde Bronze / Satin Etched
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 48"
Width 59"
Diameter 59"
Number Of Tiers 3
Number of Bulbs 20
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 1200 W
Glass Type Satin Etched White (AP,DBK,OZW), Sunset Marble (OZ)
Shade Material Glass
Chain Length 72"
Weight 88 lbs
Voltage 120V