X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK1861AP "Olympia" Large Foyer Chandelier

Item: KK1861AP
Finish: Antique Pewter
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $4,680.00

Price: $3,435.12 (Pricing is for Antique Pewter)



Details and Dimensions

Height 48"
Width 59"
Diameter 59"
Number Of Tiers 3
Number of Bulbs 20
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 1200 W
Glass Type Satin Etched White (AP,DBK,OZW), Sunset Marble (OZ)
Shade Material Glass
Chain Length 72"
Weight 88 lbs
Voltage 120V