X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK1829TZ "Willowmore" Large Foyer Chandelier

Item: KK1829TZ
Finish: Tannery Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $1,647.00

Price: $1,208.90 (Pricing is for Tannery Bronze)



Details and Dimensions

Height 47-3/5"
Width 42"
Diameter 42"
Number Of Tiers 3
Number of Bulbs 15
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 1125 W
Shade Material Glass
Chain Length 72"
Weight 50 lbs
Voltage 120V