X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK1783NI "Langford" Mid Sized Chandelier

Item: KK1783NI
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 24-1/2"
Width 27-1/4"
Diameter 27-1/4"
Number Of Tiers 1
Number of Bulbs 5
Bulb Type Medium
Lamp Type A19
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 500 W
Glass Type Dusty Citrine (CST), Satin Etched White (OZ, NI)
Shade Material Glass
Chain Length 72"
Weight 14 lbs
Voltage 120V