X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK1782NI "Langford" Mid Sized Chandelier

Item: KK1782NI
Finish: Brushed Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 18-1/2"
Width 25"
Diameter 25"
Overall Height 90-1/2"
Number Of Tiers 1
Number of Bulbs 5
Bulb Type Medium
Lamp Type A19
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 500 W
Glass Type Dusty Citrine (CST), Satin Etched White (OZ, NI)
Shade Material Glass
Chain Length 72"
Weight 12 lbs
Voltage 120V
UL Listed Yes