X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK1781NI "Langford" Mini Chandelier

Item: KK1781NI
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 17-1/2"
Width 22"
Diameter 22"
Overall Height 89-1/2"
Number Of Tiers 1
Number of Bulbs 3
Bulb Type Medium
Lamp Type A19
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Dusty Citrine (CST), Satin Etched White (OZ, NI)
Shade Material Glass
Chain Length 72"
Wire Length 57"
Construction Steel
Weight 9 lbs
Voltage 120V