X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK1744DBK "Pomeroy" Mid Sized Chandelier

Item: KK1744DBK
Finish: Distressed Black
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 26-1/2"
Width 27"
Diameter 27"
Number Of Tiers 1
Number of Bulbs 5
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 500 W
Glass Type Sunrise Marble
Shade Material Glass
Shade Included Yes
Chain Length 36"
Wire Length 101-1/2"
Weight 16 lbs
Voltage 120V