Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kichler KK1679OZW "Olympia" Mid Sized Chandelier

Item: KK1679OZW
Finish: Olde Bronze / Satin Etched
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 16-1/4"
Width 27"
Diameter 27"
Number Of Tiers 1
Number of Bulbs 5
Bulb Type Candelabra
Lamp Type G16
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 300 W
Glass Type Satin Etched Cased Opal (AP, OZW), Sunset Marble (OZ)
Shade Material Glass
Shade Included Yes
Downrod Quantity 4
Downrod Length (2) 6'' & (2) 12''
Wire Length 103"
Weight 12 lbs
Voltage 120V