Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kichler KK1678OZW "Olympia" Mini Chandelier

Item: KK1678OZW
Finish: Olde Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 12"
Width 16-1/2"
Diameter 16-1/2"
Number Of Tiers 1
Number of Bulbs 5
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 300 W
Glass Type Satin Etched Cased Opal (AP,DBK,OZW), Sunset Marble (OZ)
Shade Material Glass
Shade Included Yes
Downrod Quantity 4
Downrod Length (2) 6'' & (2) 12''
Wire Length 164"
Weight 9 lbs
Voltage 120V