X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK1676OZW "Olympia" Mid Sized Chandelier

Item: KK1676OZW
Finish: Olde Bronze / Satin Etched
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $750.00

Price: $550.50 (Pricing is for Olde Bronze / Satin Etched)



Details and Dimensions

Height 17"
Width 27"
Diameter 27"
Overall Height 104"
Number Of Tiers 1
Number of Bulbs 5
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 500 W
Glass Type Satin Etched White (AP,OZW), Sunset Marble (OZ)
Shade Material Glass
Downrod Quantity 4
Downrod Length (2) 6'' & (2) 12''
Weight 12 lbs
Voltage 120V