Kichler KK1676OZ "Olympia" Mid Sized Chandelier
| Item: | KK1676OZ |
| Finish: | Olde Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $500.25
Details and Dimensions
| Height | 17" |
| Width | 27" |
| Diameter | 27" |
| Overall Height | 104" |
| Number Of Tiers | 1 |
| Number of Bulbs | 6 |
| Bulb Type | (5) Candelabra & (1) Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 6 W |
| Glass Type | "Satin Etched White for Pewter and Black, Sunset Marble Bronze" |
| Shade Material | Glass |
| Downrod Quantity | 4 |
| Downrod Length | (2) 6'' & (2) 12'' |
| Weight | 12 lbs |
| Voltage | 120V |
| Additional Information | 3 Way Switching |
| Product Specifications |


