X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK1675NI "Hendrik" Large Foyer Chandelier

Item: KK1675NI
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $2,610.00

Price: $1,915.74 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 36"
Width 42-1/2"
Diameter 42-1/2"
Number Of Tiers 2
Number of Bulbs 15
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 1125 W
Glass Type Light Umber Etched (OZ), Satin Etched Opal (NI)
Shade Material Glass
Chain Length 72"
Weight 48 lbs
Voltage 120V