Kichler KK1674NI "Hendrik" Large Foyer Chandelier
| Item: | KK1674NI |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $870.44 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 26" |
| Width | 33-1/2" |
| Diameter | 33-1/2" |
| Number Of Tiers | 2 |
| Number of Bulbs | 9 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 900 W |
| Glass Type | Light Umber Etched (OZ), Satin Etched Opal (NI) |
| Shade Material | Glass |
| Downrod Quantity | 4 |
| Downrod Length | (2) 6'' & (2) 12'' |
| Weight | 24 lbs |
| Voltage | 120V |
| Product Specifications |


