X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.



Kichler KK1673OZ "Hendrik" Mid Sized Chandelier

Item: KK1673OZ
Finish: Olde Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $825.00

Price: $605.55 (Pricing is for Olde Bronze)



Details and Dimensions

Height 22-3/4"
Width 35-3/4"
Diameter 35-3/4"
Length 18"
Number Of Tiers 1
Number of Bulbs 6
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 600 W
Glass Type Satin Etched Cased Opal (NI), Light Umber Etched (OZ)
Shade Material Glass
Downrod Quantity 4
Downrod Length (2) 6'' & (2) 12''
Weight 17 lbs
Voltage 120V