X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK1672OZ "Hendrik" Mid Sized Chandelier

Item: KK1672OZ
Finish: Olde Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $717.00

Price: $526.28 (Pricing is for Olde Bronze)



Details and Dimensions

Height 21-1/2"
Width 24-1/2"
Diameter 24-1/2"
Number Of Tiers 1
Number of Bulbs 5
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 500 W
Weight 14 lbs
Voltage 120V