Kichler KK1672NI "Hendrik" Mid Sized Chandelier
| Item: | KK1672NI |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $460.23
Details and Dimensions
| Height | 21-1/2" |
| Width | 24-1/2" |
| Diameter | 24-1/2" |
| Number Of Tiers | 1 |
| Number of Bulbs | 5 |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 500 W |
| Weight | 14 lbs |
| Voltage | 120V |
| Product Specifications |


