X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK1671NI "Hendrik" Mini Chandelier

Item: KK1671NI
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $405.00

Price: $297.27 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 17"
Width 19"
Diameter 19"
Number Of Tiers 1
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Light Umber Etched (OZ), Satin Etched Opal (NI)
Shade Material Glass
Downrod Quantity 4
Downrod Length (2) 6'' & (2) 12''
Weight 9 lbs
Voltage 120V