X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK16205AZT30 "Landscape LED" Outdoor Accent Light

Item: KK16205AZT30
Finish: Textured Architectural Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $492.00

Price: $360.18 (Pricing is for Textured Architectural Bronze)




Details and Dimensions

Height 5-1/2"
Width 4-1/2"
Length 6-1/2"
Number of Bulbs 8
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 29 W
Total Fixture Wattage 232 W
Color Temperature 3000K
Suitable Installation Wet
Voltage 120V
Weight 2 lbs
Additional Information 35 Degree Beam Spread
Optic System Flood
UL Listed Yes