Kichler KK16200AZT30 "Landscape LED" Outdoor Accent Light
| Item: | KK16200AZT30 |
| Finish: | Textured Architectural Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $218.11 (Pricing is for Textured Architectural Bronze)
Details and Dimensions
| Height | 4-3/4" |
| Width | 3" |
| Length | 4-3/4" |
| Number of Bulbs | 5 |
| Bulb Type | LED |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 12.5 W |
| Total Fixture Wattage | 62.5 W |
| Voltage | 120V |
| Weight | 3 lbs |


