Kichler KK16012AZT30 "Landscape LED" Outdoor Accent Light
| Item: | KK16012AZT30 |
| Finish: | Textured Architectural Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $304.15 (Pricing is for Textured Architectural Bronze)
Details and Dimensions
| Height | 5-1/2" |
| Width | 4-1/2" |
| Length | 6-1/2" |
| Number of Bulbs | 8 |
| Bulb Type | LED |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 21 W |
| Total Fixture Wattage | 168 W |
| Voltage | 12V |
| Weight | 2 lbs |


