X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK16012BKT27 "Landscape LED" Outdoor Accent Light

Item: KK16012BKT27
Finish: Textured Black
Online Availability: Available for immediate shipment
Select Finish:

List Price: $426.00

Price: $312.16 (Pricing is for Textured Black)



Details and Dimensions

Height 5-1/2"
Width 4-1/2"
Length 6-1/2"
Number of Bulbs 8
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 21 W
Total Fixture Wattage 168 W
Voltage 12V
Weight 2 lbs