X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK16010BBR30 "Landscape LED" Outdoor Accent Light

Item: KK16010BBR30
Finish: Bronzed Brass
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 4-3/4"
Width 3"
Length 4-3/4"
Number of Bulbs 5
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 65 W
Voltage 12V
Weight 1 lb