X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK16009AZT30 "Landscape LED" Outdoor Accent Light

Item: KK16009AZT30
Finish: Textured Architectural Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $367.50

Price: $270.14 (Pricing is for Textured Architectural Bronze)




Details and Dimensions

Height 4-3/4"
Width 3"
Length 4-3/4"
Number of Bulbs 5
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 65 W
Voltage 12V
Weight 1 lb