Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kichler KK16008BBR27 "Landscape LED" Outdoor Accent Light

Item: KK16008BBR27
Finish: Bronzed Brass
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 4-3/4"
Width 3"
Length 4-3/4"
Number of Bulbs 5
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 6.5 W
Total Fixture Wattage 32.5 W
Voltage 12V
Weight 1 lb