Back to Search Results
Ferguson.com Home
>
Landscape Lighting
>
Garden Lighting
> Kichler
>
KK16006BBR27
Kichler KK16006BBR27 "Landscape LED" Outdoor Accent Light
| Item: | KK16006BBR27 |
| Finish: | Bronzed Brass |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $248.12 (Pricing is for Bronzed Brass)
Details and Dimensions
| Height | 4-3/4" |
| Width | 3" |
| Length | 4-3/4" |
| Number of Bulbs | 5 |
| Bulb Type | LED |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 6.5 W |
| Total Fixture Wattage | 32.5 W |
| Voltage | 12V |
| Weight | 1 lb |


