Back to Search Results
Ferguson.com Home
>
Landscape Lighting
>
Garden Lighting
> Kichler
>
KK16005BBR27
Kichler KK16005BBR27 "Landscape LED" Outdoor Accent Light
| Item: | KK16005BBR27 |
| Finish: | Bronzed Brass |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $218.11 (Pricing is for Bronzed Brass)
Details and Dimensions
| Height | 3-3/4" |
| Width | 2" |
| Length | 3" |
| Number of Bulbs | 1 |
| Bulb Type | LED |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 4 W |
| Total Fixture Wattage | 4 W |
| Voltage | 12V |
| Weight | 1 lb |


