X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK16001BKT30 "Landscape LED" Outdoor Accent Light

Item: KK16001BKT30
Finish: Textured Black
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 3-3/4"
Width 2"
Length 3"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 3 W
Total Fixture Wattage 3 W
Color Temperature 3000K
Suitable Installation Wet
Voltage 12V
Weight 1 lb
Additional Information 35 Degree Beam Spread
Optic System Flood
UL Listed Yes