X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK15765BKT "Landscape LED" Deck Light

Item: KK15765BKT
Finish: Textured Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $114.90

Price: $84.24 (Pricing is for Textured Black)



Details and Dimensions

Height 2-1/2"
Width 4"
Number of Bulbs 1
Bulb Type Wedge
Bulb(s) Included Yes
Max. Wattage Per Bulb 10 W
Voltage Low Voltage