X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK15765BBR "Landscape LED" Deck Light

Item: KK15765BBR
Finish: Bronzed Brass
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $140.10

Price: $102.85 (Pricing is for Bronzed Brass)



Details and Dimensions

Height 2-1/2"
Width 4"
Number of Bulbs 1
Bulb Type Wedge
Bulb(s) Included Yes
Max. Wattage Per Bulb 10 W
Voltage Low Voltage
Lamp Type S8