X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK15752BBR "LED Accents" Outdoor Accent Light

Item: KK15752BBR
Finish: Bronzed Brass
Online Availability: Available for immediate shipment
Select Finish:

List Price: $366.00

Price: $268.13 (Pricing is for Bronzed Brass)



Details and Dimensions

Height 6"
Width 3-1/2"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Glass Type Clear
Voltage Low Voltage
Shade Material Glass