X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK15732BKT "LED Accents" Outdoor Accent Light

Item: KK15732BKT
Finish: Textured Black
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 5-1/2"
Width 3"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 5 W
Glass Type Clear
Voltage Low Voltage
Shade Material Glass