Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK15732BBR "LED Accents" Outdoor Accent Light

Item: KK15732BBR
Finish: Bronzed Brass
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $255.00

Price: $187.09 (Pricing is for Bronzed Brass)

Details and Dimensions

Height 5-1/2"
Width 3"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 5 W
Glass Type Clear
Voltage Low Voltage
Shade Material Glass