X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK15609BKT "Landscape LED" Transformers & Accessory

Item: KK15609BKT
Finish: Textured Black
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 1-3/4"
Width 2-1/2"
Length 5-1/2"
Weight 1 lb
Additional Information Junction Box Mounting Bracket
UL Listed Yes