X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK15601AZT "Landscape LED" Transformers & Accessory

Item: KK15601AZT
Finish: Textured Architectural Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $34.50

Price: $25.41 (Pricing is for Textured Architectural Bronze)



Details and Dimensions

Height 1"
Width 4-1/2"
Length 4-1/2"
Weight 1 lb
Additional Information Mounting Flange
UL Listed Yes