Kichler KK15443OB "Decorative Hammered Roof" Path Light
| Item: | KK15443OB |
| Finish: | Olde Brick |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $165.08 (Pricing is for Olde Brick)
Details and Dimensions
| Height | 22" |
| Width | 8" |
| Number of Bulbs | 1 |
| Bulb Type | Wedge S8 |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 24.4 W |
| Voltage | Low Voltage |
| Product Specifications |


