Kichler KK15398AZT "Mini Accent" Outdoor Accent Light
| Item: | KK15398AZT |
| Finish: | Textured Architectural Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $79.24 (Pricing is for Textured Architectural Bronze)
Details and Dimensions
| Height | 3" |
| Width | 2" |
| Number of Bulbs | 1 |
| Bulb Type | Bi-Pin |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 35 W |
| Voltage | Low Voltage |
| Product Specifications |


