X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK15390AZT "Accent" Outdoor Accent Light

Item: KK15390AZT
Finish: Textured Architectural Bronze
Online Availability: Available for immediate shipment

List Price: $159.00

Price: $116.66 (Pricing is for Textured Architectural Bronze)



Details and Dimensions

Height 7-1/4"
Width 5-1/4"
Number of Bulbs 1
Lamp Type Screw Terminal Lamp
Bulb(s) Included No
Max. Wattage Per Bulb 50 W
Voltage Low Voltage