Kichler KK15388BK "Well Light" Outdoor Accent Light
| Item: | KK15388BK |
| Finish: | Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $77.04
Details and Dimensions
| Height | 8" |
| Width | 5-1/2" |
| Number of Bulbs | 1 |
| Bulb Type | Screw Terminal Lamp |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 36 W |
| Voltage | Low Voltage |
| Product Specifications |


