X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK15384AZT24 "Mini Accent" Outdoor Accent Light

Item: KK15384AZT24
Finish: Textured Architectural Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $105.00

Price: $77.04 (Pricing is for Textured Architectural Bronze)



Details and Dimensions

Height 3-3/4"
Width 2-1/2"
Number of Bulbs 1
Bulb Type Bi-Pin
Bulb(s) Included No
Max. Wattage Per Bulb 50 W
Glass Type Clear Heat Resistant
Voltage Low Voltage