Kichler KK15384BKT "Mini Accent" Outdoor Accent Light
| Item: | KK15384BKT |
| Finish: | Textured Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $74.84 (Pricing is for Textured Black)
Details and Dimensions
| Height | 3-3/4" |
| Width | 2-3/8" |
| Number of Bulbs | 1 |
| Bulb Type | Bi-Pin |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 50 W |
| Voltage | Low Voltage |
| Product Specifications |


