Kichler KK15231AZT "Accent" Outdoor Accent Light
| Item: | KK15231AZT |
| Finish: | Textured Architectural Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $88.04 (Pricing is for Textured Architectural Bronze)
Details and Dimensions
| Height | 6.3" |
| Width | 4" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 50 W |
| Glass Type | Convex |
| Voltage | 120V |
| Shade Material | Glass |
| Product Specifications |


