Kichler KK15192BK "Well Light" Outdoor Accent Light
| Item: | KK15192BK |
| Finish: | Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $93.65
Details and Dimensions
| Height | 6-1/2" |
| Width | 4-1/2" |
| Number of Bulbs | 1 |
| Bulb Type | Bi-Pin |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 35 W |
| Glass Type | Clear |
| Voltage | Low Voltage |
| Shade Material | Glass |
| Wire Length | 36" |
| Product Specifications |


