Kichler KK15088BK "Well Light" Outdoor Accent Light
| Item: | KK15088BK |
| Finish: | Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $68.23
Details and Dimensions
| Height | 8" |
| Width | 5-1/2" |
| Number of Bulbs | 1 |
| Bulb Type | Screw Terminal |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 36 W |
| Glass Type | Polypropylene |
| Voltage | Low Voltage |
| Shade Material | Glass |
| Wire Length | 42" |
| Product Specifications |


