Kichler KK15079AZT "Up/Down Accent" Deck Light
| Item: | KK15079AZT |
| Finish: | Textured Architectural Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $90.25
Details and Dimensions
| Height | 6" |
| Width | 3" |
| Number of Bulbs | 2 |
| Bulb Type | Wedge T5 |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 11.6 W |
| Voltage | Low Voltage |
| Product Specifications |


