X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK15011AZT "One Tier" Path Light

Item: KK15011AZT
Finish: Textured Architectural Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 9.5"
Width 11.5"
Number of Bulbs 1
Bulb Type Fluorescent
Lamp Type S8
Bulb(s) Included No
Max. Wattage Per Bulb 24.4 W
Voltage Low Voltage