X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK1148WH "Outdoor Miscellaneous" Outdoor Entrance Wall Light

Item: KK1148WH
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $16.50

Price: $11.00 (Pricing is for White)



Details and Dimensions

Height 7-1/2"
Width 5"
Backplate Dimension 4-1/4'' dia.
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 75 W
Glass Type Clear
Voltage 120V