Kichler KK11094NI "Seaside" Outdoor Entrance Wall Light
| Item: | KK11094NI |
| Finish: | Brushed Nickel |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 7-1/8" |
| Width | 6-1/8" |
| Extension From Wall | 6-1/2" |
| Backplate Dimension | 4-1/2'' dia. |
| Number of Bulbs | 1 |
| Bulb Type | GU24 Flourescent |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 14 W |
| Total Fixture Wattage | 14 W |
| Voltage | 120V |
| Weight | 1 lb |
| Origin | China |


