Kichler KK11021PR "Cameron" Outdoor Hanging Lantern
| Item: | KK11021PR |
| Finish: | Prairie Rock |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $254.13
Details and Dimensions
| Height | 17-3/4" |
| Width | 10" |
| Number of Bulbs | 1 |
| Bulb Type | MLS18GUWW |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 18 W |
| Total Fixture Wattage | 18 W |
| Eco-Friendly | Title 24 |
| Voltage | 120V |
| Weight | 8 lbs |
| Chain Length | 72" |
| Product Specifications |


