X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK11020PR "Cameron" Post Light

Item: KK11020PR
Finish: Prairie Rock
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $393.00

Price: $288.46



Details and Dimensions

Height 20"
Width 10"
Post Included No
Number of Bulbs 1
Bulb Type Fluorescent
Lamp Type PLS Fluorescent
Bulb(s) Included Yes
Max. Wattage Per Bulb 18 W
Total Fixture Wattage 18 W
Voltage 120V
Glass Type Etched Linen
Eco-Friendly Title 24
Suitable Installation Wet
Weight 7 lbs